Zoro Homepage

ChemicalMeteringPump, 48gpd, 316SSHead

  • Mfr # PD751-937NP

  • Zoro # G116292396


product price: $2,036.99
/ea
Free Shipping & Returns

Key Features

Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Flow Rate (Maximum)
2 gph
Operating Pressure (Maximum)
110 psi
Overall Height
7.5 in
Reproducibility
+/-3.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD751-937NP
Zoro #
G116292396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.5 in
Overall Length
9.6 in
Overall Width
4.6 in

Details

Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Flow Rate (Maximum)
2 gph
Operating Pressure (Maximum)
110 psi
Reproducibility
+/-3.0%
Head Material
316 Stainless Steel
Nameplate Voltage
115/230V AC
Fitting Material
316 Stainless Steel
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Minimum)
0.002 gph
Seal Material
PTFE
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Check Ball Material
316 Stainless Steel

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 48 gpd, Head Material 316 Stainless Steel, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.