Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD061-949SI

  • Zoro # G216292425


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
115/230V AC
Overall Width
4.6 in
Seal Material
PTFE
Overall Height
9.9 in
Pump Drive Type
Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD061-949SI
Zoro #
G216292425
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.6 in
Overall Height
9.9 in
Overall Length
9.6 in

Details

Nameplate Voltage
115/230V AC
Seal Material
PTFE
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
50 psi
Standards
CE Certified, ETL, NSF 372, NSF 61
Head Material
Acrylic
Fitting Material
PVDF
Check Ball Material
PTFE
Stroke Rate (Maximum)
160 stroke/min
Flow Rate (Maximum)
2 gph
Reproducibility
+/-3.0%
Control Programs
Manual Control
Frequency
50 Hz, 60 Hz
Flow Rate (Minimum)
0.002 gph

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.