Zoro Homepage

ChemicalMeteringPump, 48gpd, AcrylicHead

  • Mfr # PD741-A20HI

  • Zoro # G116292419


product price: $1,983.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
2 gph
Fitting Material
PVC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Frequency
50 Hz, 60 Hz
Reproducibility
+/-3.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD741-A20HI
Zoro #
G116292419
UPC #
-
Country of Origin
United States

Details

Flow Rate (Maximum)
2 gph
Fitting Material
PVC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Reproducibility
+/-3.0%
Nameplate Voltage
115/230V AC
Check Ball Material
Ceramic
Head Material
Acrylic
Flow Rate (Minimum)
0.002 gph
Pump Drive Type
Solenoid
Seal Material
PTFE
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
250 psi
Standards
CE Certified, ETL, NSF 372, NSF 61

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material Acrylic, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.