ChemicalMeteringPump, 60gpd, 316SSHead
Mfr # C111-277
Zoro # G916292688
product price: $2,916.99
/ea
Free Shipping & Returns
Key Features
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Check Ball Material
316 Stainless Steel
Overall Height
12.3 in
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C111-277
Zoro #
G916292688
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Overall Width
5.7 in
Intake Connection Size
1/4 in
Overall Length
14.7 in
Details
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Check Ball Material
316 Stainless Steel
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
Flow Rate (Maximum)
2.5 gph
Frequency
50 Hz, 60 Hz
Fitting Material
316 Stainless Steel
Control Programs
Dual Manual Control
Head Material
316 Stainless Steel
Stroke Rate (Maximum)
100 stroke/min
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Item
Electronic Chemical Metering Pump
Intake Connection Type
MNPT
Operating Pressure (Maximum)
150 psi
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 60 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.