ChemicalMeteringPump, 60gpd, Acrylic/PP
Mfr # C111-76HV
Zoro # G216292685
product price: $2,733.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (Maximum)
2.5 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Check Ball Material
316 Stainless Steel
Overall Width
5.7 in
Fitting Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C111-76HV
Zoro #
G216292685
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
15/16 in
Details
Flow Rate (Maximum)
2.5 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Check Ball Material
316 Stainless Steel
Fitting Material
Polypropylene
Control Programs
Dual Manual Control
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Turn Down Ratio
1000:1
Housing Material
Thermoplastic
Head Material
Polypropylene
Operating Pressure (Maximum)
150 psi
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Acrylic/Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Acrylic/Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.