ChemicalMeteringPump, 96gpd, PVDFHead
Mfr # C721-362SI
Zoro # G016292601
product price: $3,357.99
/ea
Free Shipping & Returns
Key Features
Stroke Rate (Maximum)
100 stroke/min
Overall Length
14.7 in
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Overall Width
5.7 in
Head Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C721-362SI
Zoro #
G016292601
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Width
5.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in
Details
Stroke Rate (Maximum)
100 stroke/min
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Head Material
PVDF
Control Programs
Pulse Input with Dual Manual Control
Check Ball Material
Ceramic
Turn Down Ratio
1000:1
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
4 gph
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Fitting Material
PVDF
Operating Pressure (Maximum)
100 psi
Housing Material
Thermoplastic
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 96 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.