ChemicalMeteringPump, 96gpd, PVDFHead
Mfr # C721-363SI
Zoro # G616292612
product price: $3,445.99
/ea
Free Shipping & Returns
Key Features
Check Ball Material
Ceramic
Turn Down Ratio
1000:1
Overall Width
5.7 in
Overall Length
14.7 in
Control Programs
Pulse Input with Dual Manual Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C721-363SI
Zoro #
G616292612
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Length
14.7 in
Intake Connection Size
3/8 in
Overall Height
12.3 in
Details
Check Ball Material
Ceramic
Turn Down Ratio
1000:1
Item
Electronic Chemical Metering Pump
Control Programs
Pulse Input with Dual Manual Control
Head Material
PVDF
Fitting Material
PVDF
Operating Pressure (Maximum)
100 psi
Flow Rate (Maximum)
4 gph
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Frequency
50 Hz, 60 Hz
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 96 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.