Shop LOADPRO
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 12 Bushel Bin Cart, 1000 lb Capacity, White
Mfr # RM-LOADPRO-12BU WHT
Zoro # G823953726
product price:Â
$
353.99
/ea
Key Features
Application
Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
Material
MDPE/Steel/Rubber
Assembled
No Assembly Required
Overall Width
30 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-12BU WHT
- Zoro #
- G823953726
- UPC #
- 830460006768
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Overall Length
- 42 in
- Overall Depth
- 28 in
Details
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Material
- MDPE/Steel/Rubber
- Assembled
- No Assembly Required
- Item
- Cube Truck
- Color
- White
- Capacity
- 12 BU
- Shape
- Rectangle
- Load Capacity
- 1000 lb
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
Description
Built for durability and daily use, this 12 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.