Shop LOADPRO
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 14 Bushel Bin Cart, 1000 lb Capacity, White
Mfr # RM-LOADPRO-14BU WHT
Zoro # G323953714
product price:Â
$
373.99
/ea
Key Features
Overall Width
35 in
Overall Length
45 in
Caster Type
Industrial grade [2] swivel and [2] rigid caster wheels
Load Capacity
1000 lb
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-LOADPRO-14BU WHT
- Zoro #
- G323953714
- UPC #
- 830460006812
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Overall Length
- 45 in
- Overall Depth
- 26.5 in
Details
- Item
- Cube Truck
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
- Load Capacity
- 1000 lb
- Color
- White
- Capacity
- 14 BU
- Shape
- Rectangle
- Assembled
- No Assembly Required
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Material
- MDPE/Steel/Rubber
Description
Built for durability and daily use, this 14 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.