Shop LOCHINVAR
See all product information
Create Account
Anode, 36 in L, For Lochinvar
- Mfr # 100232745
- Zoro # G323390502
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Compatible Brand
Lochinvar
Overall Height
1 in
Connection Size
1 in
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100232745
- Zoro #
- G323390502
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Water Heaters
- Compatible Brand
- Lochinvar
- Item
- Anode
Dimensions
- Overall Height
- 1 in
- Connection Size
- 1 in
- Overall Width
- 1 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Anode, Connection Size 1 in, Connection Type NPT, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 36 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Anode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.