Blower/Fan & Motor Assembly, 10.3"H
- Mfr # 100188877
- Zoro # G123390634
product price:Â
$
4,264.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
APN400-600, APN600, APN725, APN725-850, APN800, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120
Overall Height
10.3 in
Compatible Product Type
Boilers
Overall Width
12.65 in
Overall Length
12.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100188877
- Zoro #
- G123390634
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- APN400-600, APN600, APN725, APN725-850, APN800, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120
- Item
- Blower/Fan and Motor Assembly
- Compatible Product Type
- Boilers
- Compatible Brand
- Lochinvar
Dimensions
- Overall Height
- 10.3 in
- Overall Width
- 12.65 in
- Overall Length
- 12.9 in
- Wire Rope Length
- 12.9 in
- Length
- 12.9 in
Description
Blower/Fan and Motor Assembly, Compatible Manufacturer Part Number APN400-600, APN600, APN725, APN725-850, APN800, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120, Mounting Orientation Not Applicable, Overall Height 10.3 in, Overall Length 12.9 in, Overall Width 12.65 in, Product Type Blower/Fan and Motor Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.