Shop LOCHINVAR
See all product information
Create Account
Hose, 7.85x15.85x13.2 in
- Mfr # 100288163
- Zoro # G023387222
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Water Heaters
Overall Height
7.85 in
Compatible Manufacturer Part Number
APN400, APN400-600, APN600, APN725, APN725-850, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120
Overall Length
15.85 in
Compatible Brand
Lochinvar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100288163
- Zoro #
- G023387222
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Water Heaters
- Item
- Hose
- Compatible Manufacturer Part Number
- APN400, APN400-600, APN600, APN725, APN725-850, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120
- Compatible Brand
- Lochinvar
Dimensions
- Overall Height
- 7.85 in
- Overall Length
- 15.85 in
- Overall Width
- 13.2 in
- Wire Rope Length
- 15.85 in
- Length
- 15.85 in
Description
Hose, Compatible Manufacturer Part Number APN400, APN400-600, APN600, APN725, APN725-850, FTX 1.0, FTX1000L 111, FTX1000N 110, FTX400-850, FTX400L 120, FTX400N 120, FTX500N 120, FTX600L 120, FTX600N 120, FTX725N 120, FTX850L 120, FTX850N 120, Mounting Orientation Not Applicable, Overall Height 7.85 in, Overall Length 15.85 in, Overall Width 13.2 in, Product Type Hose, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.