Sensor, 4.6 in L, For Lochinvar
- Mfr # 100170642
- Zoro # G123390580
product price:Â
$
90.29
/ea
Key Features
Overall Height
0.65 in
Overall Length
4.6 in
Compatible Product Type
Water Heaters
Includes
Grommet
Compatible Brand
Lochinvar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100170642
- Zoro #
- G123390580
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Water Heaters
- Includes
- Grommet
- Compatible Brand
- Lochinvar
- Item
- Sensor
- Compatible Manufacturer Part Number
- AWN1000,AWN1300,AWN1500,CBL315,CBL360,CBL399,CBL500,CBN315,CBN360,CBN399,CBN500,KB080,KB105,KB150,KB210,KB285,KBL400,KBL501,KBL601,KBL701,KBL801,KBN400,KBN801,KBX501,KBX601,KBX701,KBX801,OAN151-286,OAN201,OAN400-601,OAN701-801,SNA151-100,SNA201-100,SNA286-125,SNA401-125,SNA501-125,SNR126-065,SNR151-100,SNR201-100,SWA150L 100,SWA150N 100,SWA200L,SWA200L 100,SWA200N 100,SWA285L,SWA285L 100,SWA285N,SWA285N 100,SWA400L,SWA400L 100
Dimensions
- Overall Height
- 0.65 in
- Overall Length
- 4.6 in
- Overall Width
- 0.85 in
- Wire Rope Length
- 4.6 in
- Length
- 4.6 in
Description
Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.