Shop LOCHINVAR

Controls for Water Heaters

  • Mfr # 100208566

  • Zoro # G523387340


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Compatible Brand
Lochinvar
Product Type
Outlet/High Limit Sensor
Controller Type
Outlet/High Limit Sensor
Compatible Manufacturer Part Number
W125 thru 201
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100208566
Zoro #
G523387340
UPC #
-
Country of Origin
United States

Details

Item
Outlet/High Limit Sensor
Compatible Product Type
Water Heaters
Compatible Brand
Lochinvar
Product Type
Outlet/High Limit Sensor
Controller Type
Outlet/High Limit Sensor
Compatible Manufacturer Part Number
W125 thru 201

Description

Outlet/High Limit Sensor, Fuel Type Not Applicable, Controller Type Outlet/High Limit Sensor, Compatible Manufacturer Part Number W125 thru 201, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.