Shop CHRONOMITE
See all product information
Create Account
Electric Tankless Water Heater, 2 gpm
- Mfr # SR-40/240 HTR-I
- Zoro # G2342422
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V AC
Amps AC
40 A
Phase
Single
Overall Height
6.25 in
Overall Width
9.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR-40/240 HTR-I
- Zoro #
- G2342422
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Electric Tankless Water Heater
- Voltage
- 240V AC
- Amps AC
- 40 A
- Phase
- Single
- Standards
- UL Listed
- Maximum Flow Rate
- 2 gpm
- Minimum Water Pressure
- 25 psi
- Power Consumption
- 9,600 W
- Minimum Flow Activation
- 0.35 gpm
- Current
- 40 A
- Adjustable Thermostat
- No
- Operating Voltage
- 240V AC
- Maximum Water Pressure
- 150 psi
- Temperature Rise @ Flow
- 32 Degrees F @ 2 gpm, 36 Degrees F @ 1.8 gpm, 41 Degrees F @ 1.6 gpm, 43 Degrees F @ 1.5 gpm, 46 Degrees F @ 1.4 gpm, 54 Degrees F @ 1.2 gpm, 65 Degrees F @ 1 gpm
- Housing Material
- Aluminum
- Market
- Commercial, Residential
- Maximum Delivered Temperature
- 120 Degrees F
- Product Type
- Electric Tankless Water Heater
- Minimum Delivered Temperature
- 80 Degrees F
- Location of Use
- Point-of-Use
- Environment
- Indoor
- Series
- SR
Dimensions
- Overall Height
- 6.25 in
- Overall Width
- 9.63 in
- Overall Depth
- 2.75 in
- Cold Inlet Size
- 3/8 in
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.35 gpm, Overall Depth 2.75 in, Overall Height 6.25 in, Overall Width 9.63 in, Power Consumption 9,600 W, Maximum Delivered Temperature 120 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Residential, Housing Material Aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.