Zoro Homepage

Final Burner Assembly, 16", Natural Gas, 16" L.

  • Mfr # 100111336

  • Zoro # G7452291


original price: $232.99
5% off
new price: $219.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
16"
For Use With
Series 200 Next Gen GS6, GCV, GPX, GVK, XCZ
Special Information
#37 Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100111336
Zoro #
G7452291
UPC #
00694776826010
Country of Origin
Mexico

Dimensions

Length (In.)
16"

Details

Gas Type
Natural Gas
Item
Final Burner Assembly, 16"
For Use With
Series 200 Next Gen GS6, GCV, GPX, GVK, XCZ
Special Information
#37 Orifice

Description

Burner Assembly Nat 16 In. 37 Orf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.