Inlet Sensor, Lochinvar

  • Mfr # 100208549
  • Zoro # G423389413
product price: 
$
73.89
/ea

Key Features

Product Type
Inlet Sensor
Compatible Product Type
Wall Mount Boilers
Compatible Brand
Lochinvar
Controller Type
Inlet Sensor
Compatible Manufacturer Part Number
WB 51 thru 211
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100208549
Zoro #
G423389413
UPC #
-
Country of Origin
United States
Item
Inlet Sensor
Product Type
Inlet Sensor
Compatible Product Type
Wall Mount Boilers
Compatible Brand
Lochinvar
Controller Type
Inlet Sensor
Compatible Manufacturer Part Number
WB 51 thru 211

Description

Inlet Sensor, Fuel Type Not Applicable, Controller Type Inlet Sensor, Compatible Manufacturer Part Number WB 51 thru 211, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible with Grainger Part Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews