Pilot Ignitor Assembly Kit, 6.95 in L
- Mfr # 100165929
- Zoro # G923387292
product price:Â
$
73.89
/ea
Key Features
Includes
Gasket
Overall Length
6.95 in
Compatible Manufacturer Part Number
AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501
Overall Width
5.8 in
Compatible Brand
Lochinvar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100165929
- Zoro #
- G923387292
- UPC #
- -
- Country of Origin
- United States
- Includes
- Gasket
- Item
- Pilot Ignitor Assembly Kit
- Compatible Manufacturer Part Number
- AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Length
- 6.95 in
- Overall Width
- 5.8 in
- Overall Height
- 1.3 in
- Wire Rope Length
- 6.95 in
- Length
- 6.95 in
Description
Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Shell Material Not Applicable, Overall Height 1.3 in, Overall Length 6.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Fits Chest Size Not Applicable, Includes Gasket, Overall Width 5.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.