Switch, 4.65 in L, For Lochinvar
- Mfr # 100208384
- Zoro # G323654871
product price:Â
$
62.79
/ea
Key Features
Overall Width
4.3 in
Features
Switches the Unit On, Buttons and Switches Help Keep your HVAC System Running Efficiently, Safely and Reliably
Overall Length
4.65 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
1262, 1442, 1802, 2072, 992
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100208384
- Zoro #
- G323654871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4.3 in
- Overall Length
- 4.65 in
- Overall Height
- 2.15 in
- Wire Rope Length
- 4.65 in
- Length
- 4.65 in
- Fits Chest Size
- Switches the Unit On, Buttons and Switches Help Keep your HVAC System Running Efficiently, Safely and Reliably
Details
- Item
- Switch
- Features
- Switches the Unit On, Buttons and Switches Help Keep your HVAC System Running Efficiently, Safely and Reliably
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- 1262, 1442, 1802, 2072, 992
- Compatible Brand
- Lochinvar
Description
Switch, Compatible Manufacturer Part Number 1262, 1442, 1802, 2072, 992, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.15 in, Overall Length 4.65 in, Application Not Applicable, Features Switches the Unit On, Buttons and Switches Help Keep your HVAC System Running Efficiently, Safely and Reliably, Includes Not Applicable, Overall Width 4.3 in, Product Type Switch, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.