Sensor, 5.8 in L, For Lochinvar
- Mfr # 100275528
- Zoro # G423388102
product price:Â
$
50.69
/ea
Key Features
Compatible Manufacturer Part Number
NKC/NCF 110-199
Compatible Product Type
Water Heaters
Overall Length
5.8 in
Overall Width
3.25 in
Overall Height
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100275528
- Zoro #
- G423388102
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 5.8 in
- Overall Width
- 3.25 in
- Overall Height
- 0.7 in
- Wire Rope Length
- 5.8 in
- Length
- 5.8 in
- Fits Chest Size
- Flow Sensor Ensures Safety by Identifying and Alerting Potential Hazards Within the Environment, Probes and Sensors can Lead to Lower Maintenance Costs Over Time, as They are Less Likely to Need Premature Replacement Compared to Generic Alternatives
Details
- Compatible Manufacturer Part Number
- NKC/NCF 110-199
- Compatible Product Type
- Water Heaters
- Item
- Sensor
- Compatible Series
- 100-101, 110-111
- Compatible Brand
- Lochinvar
- Features
- Flow Sensor Ensures Safety by Identifying and Alerting Potential Hazards Within the Environment, Probes and Sensors can Lead to Lower Maintenance Costs Over Time, as They are Less Likely to Need Premature Replacement Compared to Generic Alternatives
Description
Sensor, Compatible Manufacturer Part Number NKC/NCF 110-199, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.7 in, Overall Length 5.8 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.