Shop LOCHINVAR
See all product information
Create Account
Switch, 4.8 in L, For Lochinvar
- Mfr # 100166248
- Zoro # G423388157
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lochinvar
Features
Controls the Unit by Turning it On, Switches and Buttons Ensure a Perfect Fit and Smooth Operation for your Heating and Cooling Unit
Overall Height
4.35 in
Compatible Manufacturer Part Number
1257, 1797, 2067, 987
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100166248
- Zoro #
- G423388157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.35 in
- Overall Length
- 4.8 in
- Overall Width
- 4.45 in
- Wire Rope Length
- 4.8 in
- Length
- 4.8 in
- Fits Chest Size
- Controls the Unit by Turning it On, Switches and Buttons Ensure a Perfect Fit and Smooth Operation for your Heating and Cooling Unit
Details
- Compatible Brand
- Lochinvar
- Features
- Controls the Unit by Turning it On, Switches and Buttons Ensure a Perfect Fit and Smooth Operation for your Heating and Cooling Unit
- Item
- Switch
- Compatible Manufacturer Part Number
- 1257, 1797, 2067, 987
- Compatible Product Type
- Water Heaters
Description
Switch, Compatible Manufacturer Part Number 1257, 1797, 2067, 987, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 4.35 in, Overall Length 4.8 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Controls the Unit by Turning it On, Switches and Buttons Ensure a Perfect Fit and Smooth Operation for your Heating and Cooling Unit, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.