Shop LOCHINVAR

Venting Kits for Water Heaters

  • Mfr # 100233485

  • Zoro # G823390620


product price:  $942.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10.9 in
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
Overall Width
11.6 in
Overall Length
13.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100233485
Zoro #
G823390620
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.9 in
Overall Width
11.6 in
Overall Length
13.9 in

Details

Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
Item
Inducer Fan Assembly
Compatible Brand
Lochinvar

Description

Inducer Fan Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.