Shop LOCHINVAR

Venting Kits for Water Heaters

  • Mfr # 100170647

  • Zoro # G823389488


product price:  $80.45
/ea

Key Features

Compatible Manufacturer Part Number
Compatible Product Type
Water Heaters
Application
Flue Temperature
Compatible Brand
Lochinvar
Overall Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100170647
Zoro #
G823389488
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Height
0.65 in
Overall Width
5.1 in
Overall Length
6.1 in

Details

Compatible Manufacturer Part Number
Compatible Product Type
Water Heaters
Application
Flue Temperature
Compatible Brand
Lochinvar
Item
Sensor Kit

Description

Sensor Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.