Shop LOCHINVAR

Water Detectors

  • Mfr # 100208660

  • Zoro # G323389636


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Features
Making the Move to Real OEM Buttons and Switches Contributes to the Efficient Operation of your HVAC System for a Comfortable Indoor Environment
Overall Height
3.85 in
Overall Width
4.25 in
Compatible Brand
Lochinvar
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100208660
Zoro #
G323389636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.85 in
Overall Width
4.25 in
Overall Length
5.9 in

Details

Item
Switch
Compatible Product Type
Water Heaters
Features
Making the Move to Real OEM Buttons and Switches Contributes to the Efficient Operation of your HVAC System for a Comfortable Indoor Environment
Compatible Brand
Lochinvar

Description

Switch, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.85 in, Overall Length 5.9 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Making the Move to Real OEM Buttons and Switches Contributes to the Efficient Operation of your HVAC System for a Comfortable Indoor Environment, Includes Not Applicable, Overall Width 4.25 in, Product Type Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.