Shop LOCHINVAR

Water Heater Elements

  • Mfr # 100148402

  • Zoro # G223389279


product price:  $36.15
/ea

Key Features

Overall Length
1 in
Compatible Manufacturer Part Number
XP 1002-1502
Overall Height
0.5 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100148402
Zoro #
G223389279
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 in
Overall Height
0.5 in
Overall Width
1 in

Details

Compatible Manufacturer Part Number
XP 1002-1502
Item
Over-Temperature Limit Switch

Description

Over-Temperature Limit Switch, Compatible Manufacturer Part Number XP 1002-1502, Overall Height 0.5 in, Overall Length 1 in, Overall Width 1 in, Product Type Limit Switch, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.