Shop LOCK-TOP

09100 8 in. x 8 in. Lock-Top Energy-Saving Damper

  • Mfr # 9100

  • Zoro # G004066474


product price:  $372.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9100
Zoro #
G004066474
UPC #
-
Country of Origin
China

Description

  • Energy-Saving Chimney Damper.
  • Stainless steel lid with attached to a cast-aluminum frame by an array of stainless spring wires
  • Locks energy in with a seal of silicone rubber.
  • Includes a 30' drop cable that is operated with a handle mounted in the firebox.
  • Features a safety device that locks the damper open during a chimney fire.
  • *Top sealing dampers with gas logs are not recommended.
  • Manufacturers lifetime warranty for all fuels.
  • Size: 8" W x 8" L.
  • Fits Inside Flue Sizes: 6" x 6" to 9" x 9".
  • Height of Open Lid: 8".
  • Cross-Sectional Area: 49 Sq. in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.