Shop LOCK-TOP

09110 8 in. x 13 in. Lock-Top Energy-Saving Damper

  • Mfr # 9110
  • Zoro # G904066499

product price: 
$
404.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9110
Zoro #
G904066499
UPC #
-
Country of Origin
China

Description

  • Energy-Saving Chimney Damper.
  • Stainless steel lid with attached to a cast-aluminum frame by an array of stainless spring wires.
  • Locks energy in with a seal of silicone rubber.
  • Includes a 30' drop cable that is operated with a handle mounted in the firebox.
  • Features a safety device that locks the damper open during a chimney fire.
  • Top sealing dampers with gas logs are not recommended.
  • Manufacturers lifetime warranty for all fuels.
  • Size: 8" W x 13" L.
  • Fits Inside Flue Sizes: 6" x 9" to 9-1/2" x 12-1/2".
  • Height of Open Lid: 8-1/2".
  • Cross-Sectional Area: 49" Sq.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.