This item is Discontinued.

Lockeyusa Rim Exit Device, Grade 1, Narrow Stile, Pry Proof, 42 In. W, PB2542 PB2542

Rim Exit Device, Grade 1, Narrow Stile, Pry Proof, 42 In. W, PB2542 (Discontinued)

  • Mfr # PB2542
  • Zoro # G3179470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB2542
Zoro #
G3179470
UPC #
831469004113
Country of Origin
United States

Details

Finish
Silver/Black
Application
Doors, Gates
Weight
14 lbs

Description

LockeyUSA PB2542 Narrow Stile Exit Device, Exit Bar, Panic Bar, Touch Bar, Weather Resistant, Tamper Proof, Pry Proof, 42” for 48” Door or Gate, Can be field cut, UL Listed, UL Certified ANSI/BHMA A156.3 Grade 1, Conforms to Positive Pressure Standards, UL 10C UBC 7-2, Accepted by NYC Department of Buildings, MEA 337-92M, Listed by CA State Fire Marshal, ADA Compliant, Compatible with LockeyUSA Panic Trims and Panic Shields, 5-Year Mechanical Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.