Shop LOCKJAW
See all product information
Create Account
Recovery Ring
- Mfr # 29-01880313
- Zoro # G121890129
product price:Â
$
22.79
/ea
Key Features
For Use With
Synthetic Shackles, Synthetic Winch Lines
Compatible Load Capacity
9,300 lb
Maximum Load Capacity
9,300 lb
Operation
Pulling
Includes
Instruction Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29-01880313
- Zoro #
- G121890129
- UPC #
- 810097710429
- Country of Origin
- China
- For Use With
- Synthetic Shackles, Synthetic Winch Lines
- Compatible Load Capacity
- 9,300 lb
- Item
- Recovery Ring
- Maximum Load Capacity
- 9,300 lb
- Operation
- Pulling
- Includes
- Instruction Sheet
- Compatible with Manufacturer Part Number
- 20-0563025,20-0563050,20-0563075,20-0563085,20-0563100,20-0563125,20-0563150,20-0563175,20-0563200,20-0625050,20-0625075,20-0625085,20-0625100,20-0625125,20-0625150,20-0625175,20-0625200,21-0563025,21-0563050,21-0563075,21-0563100,21-0625025,21-0625050,21-0625075,21-0625100,25-0625050,25-0625060,25-0625075,25-0625100,25-0625125,25-0625150,27-0625050,27-0625075,27-0625100
- Color
- Red
- Resistance Properties
- Abrasion Resistant, Corrosion Resistant, UV Resistant
- Product Type
- Recovery Ring
- Compatible Series
- LockJaw
- Wire Color
- Red
- Compatible Product Type
- Synthetic Shackles, Synthetic Winch Lines
Dimensions
- Cord Diameter
- 5/16 in
Description
Recovery Ring, Cord Diameter 5/16 in, Cord Length Not Applicable, Color Red, Maximum Load Capacity 9,300 lb, Compatible Load Capacity 9,300 lb, Compatible Series LockJaw, Compatible Grainger Part Number 397NV5, 397NV6, 56FR89, 56FR90, 56FR91, 56FR93, 56FR94, 56FR95, 808FD8, 808FD9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.