Synthetic Lifting Shackle
- Mfr # 17-056312
- Zoro # G324949846
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Rope Material
HMPE
Bar Length
3 7/8 in
Lifting Capability
For Lifting
Maximum Inside Diameter
7 in
Working Load Limit
17,637 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-056312
- Zoro #
- G324949846
- UPC #
- 859257007955
- Country of Origin
- United States
Dimensions
- Bar Length
- 3 7/8 in
- Maximum Inside Diameter
- 7 in
- Bar Diameter
- 1 3/4 in
Details
- Rope Material
- HMPE
- Lifting Capability
- For Lifting
- Working Load Limit
- 17,637 lb
- Item
- Soft Shackle
- Cover Material
- Nylon
Description
Soft Shackle, Lifting Capability For Lifting, Working Load Limit 17,637 lb, Bar Length 3 7/8 in, Bar Diameter 1 3/4 in, Maximum Inside Diameter 7 in, Cover Material Nylon, Rope Material HMPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.