Shop LOCKJAW
See all product information
Create Account
Synthetic Winch Line Fairlead
- Mfr # 28-1000s
- Zoro # G624177093
product price:Â
$
56.75
/ea
Key Features
Overall Width
10 in
Overall Height
2.66 in
Compatible Load Capacity
50,800 lb
Overall Length
11.8 in
Product Type
Fairlead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-1000s
- Zoro #
- G624177093
- UPC #
- 810097711600
- Country of Origin
- China
- Compatible Load Capacity
- 50,800 lb
- Product Type
- Fairlead
- Color
- Silver
- For Use With
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Material
- Aluminum
- Item
- Fairlead
- Features
- Weatherproof Coating
- Compatible with Manufacturer Part Number
- 20-0500025,20-0500050,20-0500075,20-0500085,20-0500100,20-0563025,20-0563050,20-0563075,20-0563085,20-0563100,20-0625050,20-0625075,20-0625085,20-0625100,25-0500075,25-0500100,25-0625075,25-0625100,27-0500100,27-0625100,AG12SS12100,AG12SS12100Ex,AG12SS12150,AG12SS12200,AG12SS12600,AG12SS516200,AG12SS58100,AG12SS58100Ex,AG12SS58150,AG12SS58200,AG12SS58600
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- Electric or Hydraulic Winch with Synthetic Rope (Line)
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 10 in
- Overall Height
- 2.66 in
- Overall Length
- 11.8 in
- Wire Rope Length
- 11.8 in
- Length
- 11.8 in
- Fits Chest Size
- Weatherproof Coating
Description
Fairlead, Product Type Fairlead, Material Aluminum, Overall Length 11.8 in, Overall Width 10 in, Overall Height 2.66 in, Color Silver, Compatible Load Capacity 50,800 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.