
Insulated Proof/Hold Cabinet, Full Clear Door For 17" To 23" Wide Pans
Mfr # CA71-PFIN-CD-R
Zoro # G9173570
product price:Â $5,272.94
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Type
Full Clear Door
External Dimensions W x D x H
75" x 28.5" x 35"
Tray Size (In.)
17" up to 23" wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CA71-PFIN-CD-R
Zoro #
G9173570
UPC #
-
Country of Origin
United States
Dimensions
External Dimensions W x D x H
75" x 28.5" x 35"
Tray Size (In.)
17" up to 23" wide
Details
Type
Full Clear Door
Description
Dual purpose full height insulated cabinet - use for proofing or holding. All aluminum construction with tempered glass right-hinged door for easy visibility. 16 removable tray slides adjustable at 1.5" intervals. Universal pan capacity from 17" to 23" wide. Bottom mounted heat unit is easily removable for cleaning and repair. Proof mode provides lower temperatures and humidity (use with distilled water only). Hold mode provides dry heat up to 185 degrees. 8 foot power cord with 3 prong plug (NEMA 5-20) requires 20 amp dedicated non-GFI circuit. 6" plate casters (2 with brakes). Ships fully assembled via truckline. ETL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.