
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
442-51360
Zoro #
G916378320
UPC #
-
Country of Origin
China
Dimensions
Size
5.3 oz
Details
Item
Silicone Lubricant
Container Type
Tube
Specific Gravity
0.95
Color
Opaque
Standards
CFIA Approved
Base Formulation
Silicone
Description
Lubricants. Multi-purpose lubricant stops sticking, friction, squeaking, and binding of moving parts. Will not mar paint, rubber, or plastic surfaces. Waterproofs and electrically insulates. Non-gumming. Color: Opaque. Temp. Range: 400.0 Degrees F Max. Specific Gravity: 0.9600. Chemical Compound: Silicone. Odor/Scent: Negligible. Applicable Materials: Most Metals, Plastic, Rubber. Applications: Multi-Purpose. Resistance: Alcohol, Moisture, Oil, Water.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.