Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE

  • Mfr # 1852753

  • Zoro # G9102816


product price:  $40.99
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
VOC Content
36%
Flash Point
34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852753
Zoro #
G9102816
UPC #
079340004702
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
VOC Content
36%
Item
General Purpose Anti-Seize
Flash Point
34 Degrees F
Color
Silver
Container Type
Aerosol Can
Series
LB 8507
Standards
ABS
Specific Gravity
1.10
Application
Prevents Corrosion, Seizing and Galling In Harsh Chemical Environments
Metal Free
No
Operating Temp. Range
-20 Degrees to 2400 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
For Use On Materials
Stainless Steel
50 State VOC Compliant
No
Flammability
Flammable
Maximum Pressure
Not Rated
Container Capacity
12 oz
Odor
Not Odorless
Conductivity
Conductive
For Material
Stainless Steel
Primary Additives
Graphite
Base Anti-Seize Compound
Aluminum, Nickel
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
2,400 Degrees F

Description

General Purpose Anti-Seize, 12 oz, Aerosol Can, Aluminum, Nickel, Aerosol, LB 8507, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.