Anti-Seize, Stick, 20 g, Stick, 2399 Degrees F Max

  • Mfr # 442-41205

  • Zoro # G504154787


product price:  $43.39
/ea

Key Features

Container Capacity
20 g
Container Type
Stick
Physical Form
Stick
Operating Temperature - Maximum
2399 Degrees F
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442-41205
Zoro #
G504154787
UPC #
-
Country of Origin
United States

Details

Item
Anti-Seize
Container Capacity
20 g
Container Type
Stick
Physical Form
Stick
Operating Temperature - Maximum
2399 Degrees F
Operating Temperature - Minimum
-20 Degrees F
VOC Content
157 g/L
Features
Non-Conductive
For Use On Materials
Aluminum; Nickel; Steel; Titanium

Description

Features
  • New semi-solid stick, heavy-duty anti-seize
  • Excellent lubricity, metal-free formulation provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals up to 2400°F
  • Composition - Calcium Distearate, Calcium Fluoride, Graphite, Mineral Oil, Petroleum Distillates
  • Temperature Range - -29 to +1315 °C
  • Color - Black
  • Size - 20 g.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.