Shop LOCTITE
See all product information
Create Account
Anti-Seize, Can, 8 oz, 1600 Degrees F Max Op Temp
- Mfr # LOC76732
- Zoro # G711363934
product price:Â
$
36.25
/ea
Key Features
Container Capacity
8 oz
Operating Temperature - Maximum
1600 Degrees F
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOC76732
- Zoro #
- G711363934
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Anti-Seize
- Container Capacity
- 8 oz
- Operating Temperature - Maximum
- 1600 Degrees F
- Container Type
- Can
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.