Loctite

Anti Seize, Copper Color, 2g, Pouch, Paste LB 8008(TM) C5-A®


product price: $1.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anti-Seize Type General Purpose Anti-Seize
  • Base Composition Copper
  • Lubricant Container Tube
  • Max. Operating Temp. 1,800 Degrees F
  • Min. Operating Temp. -20 Degrees F
See all product information

Product Information

Dimensions

Container Size 0.0705 oz

Details

Anti-Seize Type General Purpose Anti-Seize
Base Composition Copper
Lubricant Container Tube
Max. Operating Temp. 1,800 Degrees F
Min. Operating Temp. -20 Degrees F
Lubricant Color Copper
NSF Rating Not Rated
Lubricant Additives Graphite
Physical Form Paste
Standards MIL-PRF-907E
Series LB 8008
Flash Point 199 Degrees F
Color Copper
Item General Purpose Anti-Seize
Application Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Net Weight .07 oz.
Lubricant NSF Rating Not Rated
Container Type Pouch
VOC Content 3 %
Specific Gravity 1.30
Chemical Base Copper
USDA Certified Biobased Product No
Primary Additive Graphite
Odorless No
For Use On Materials Aluminum, Soft Metals, Stainless Steel
Net Fill 0.07 oz
Anti-Seize Base Copper
Flammability Non-Flammable
Maximum Pressure Not Rated
Military Standard MIL-PRF-907F
Anti-Seize Color Copper
Anti-Seize Container Pillow Pack
50 State VOC Compliant No
Metal Free No
Operating Temp. Range -20 Degrees to 1800 Degrees F
Conductive Yes

Description

General Purpose Anti-Seize, 0.0705 oz, Pillow Pack, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.