Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM)

  • Mfr # 299175

  • Zoro # G2990933


product price: $27.99
/ea

Key Features

Anti-Seize Type
Marine Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
3%
Series
LB 8023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299175
Zoro #
G2990933
UPC #
079340343955
Country of Origin
United States

Details

Anti-Seize Type
Marine Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
3%
Series
LB 8023
Color
Black
Container Type
Brush-Top Can
Item
Marine Grade Anti-Seize
Specific Gravity
1.27
Standards
ABS
Application
Protects Assemblies that are Exposed to Fresh and Salt Water, Offers Water Wash-out Resistance and Excellent Lubricity, Works Well in High Humidity Conditions, For Use on Splines, Bushings, Gears and Chains
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Metal Free
Yes
For Use On Materials
Aluminum, Stainless Steel
Flammability
Non-Flammable
Operating Temp. Range
-20 Degrees to 2400 Degrees F
Maximum Pressure
Not Rated
Odorless
No
Operating Temperature - Minimum
-20 Degrees F
Base Anti-Seize Compound
Non-Metallic
For Material
Aluminum, Stainless Steel
Container Capacity
8 oz
Primary Additives
No Additives
Water Resistance
Yes
Operating Temperature - Maximum
2,400 Degrees F
Odor
Not Odorless
Conductivity
Conductive

Description

Marine Grade Anti-Seize, 8 oz, Brush-Top Can, Non-Metallic, Paste, LB 8023, -20 Degrees F, 2,400 Degrees F, Loctite, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.