Shop LOCTITE
See all product information
Create Account
Anti-Seize, Tube, 20 g, Copper Base, 1796 Degrees F Max Op Temp
- Mfr # LOC37229
- Zoro # G211437982
product price:Â
$
14.45
/ea
Sold in multiples of 10 for
$144.50
Key Features
Container Capacity
20 g
Container Type
Tube
Base Anti-Seize Compound
Copper
Operating Temperature - Maximum
1796 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOC37229
- Zoro #
- G211437982
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Anti-Seize
- Container Capacity
- 20 g
- Container Type
- Tube
- Base Anti-Seize Compound
- Copper
- Operating Temperature - Maximum
- 1796 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.