Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Film Lubricant, 10 lb., Can, Molybdenum, Black

  • Mfr # 233503

  • Zoro # G2272490


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Wiring, Transformers, Operating Controls, All Metal Surfaces
Lubricant Type
Dry Film Lubricant
Base Formulation
Molybdenum
Container Type
Can
Net Weight
160 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233503
Zoro #
G2272490
UPC #
079340398979
Country of Origin
United States

Dimensions

Size
10 lb.
Container Size
10 lb

Details

Application
Electrical Wiring, Transformers, Operating Controls, All Metal Surfaces
Lubricant Type
Dry Film Lubricant
Base Formulation
Molybdenum
Container Type
Can
Net Weight
160 oz.
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
750 Degrees F
Flash Point
84.2 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Chemical Base
Dry Film
GHS Flammability Rating
Flammable Liquid (Category 3)
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Operating Temp.
750 Degrees F
VOC Content
49 %
Item
General Purpose Dry Lubricant
Lubricant Container
Can
Specific Gravity
1.51
Series
LB 8017
50 State VOC Compliant
No
Lubricant Application
General Purpose Lubricant
Flammability
Flammable
Net Fill
160 oz
Operating Temp. Range
-20 Degrees to 750 Degrees F
Lubricant Base
Molybdenum
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
Molybdenum
Base Lubricant
Molybdenum
Primary Additives
No Additives
Container Capacity
10 lb
Post-Application Film
Dry
Operating Temperature - Maximum
750 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

General Purpose Lubricant, Dry, Loctite, LB 8017, Net Fill 160 oz, Container Size 10 lb, Lubricant Container Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 49 Percent, Lubricant Color Black, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 84.2 Degrees F, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.