High Performance RTV Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F

  • Mfr # 234609

  • Zoro # G4051887


product price: $25.99
/ea

Key Features

Application
Differential Covers., Oil Pans, Timing Gear Covers, Valve Covers
Color
Black
Size
70 mL
Substrates
Stamped Metal Assemblies
Temp. Range
-75 to 625 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234609
Zoro #
G4051887
UPC #
079340598300
Country of Origin
United States

Dimensions

Size
70 mL
Container Size
2.37 fl oz
Maximum Gap Fill Size
0.02 in

Details

Application
Differential Covers., Oil Pans, Timing Gear Covers, Valve Covers
Color
Black
Substrates
Stamped Metal Assemblies
Temp. Range
-75 to 625 Degrees F
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Gasket Maker
Type
High Performance
Full Cure
24 hr
Begins to Harden
Tack Free: 30 min
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Flash Point
199.4 Degrees F
Characteristics
High Flexibility, Forms A Tough, Flexible Silicone Rubber Gasket, Oil Resistant. Fills Gaps to 0.25 in
Viscosity
paste
Specific Gravity
1.3 @ 20 Degrees C
Container Type
Tube
Tensile Strength
190 psi
Chemical Base
Oxime Silicone
Resistance Properties
Oil Resistant
Non-Hardening
Yes
Specific Sealing Application
Gasket Dressing
For Material Type
Metal
Full Cure Time
1 day
Working Time
30 min
Product Form
Paste
Minimum Operating Temperature
-54 Degrees F
Cure Type
Room Temperature
Series
SI 598
Sensor Safe
Yes
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
500 Degrees F
Hardness
Shore A40
For Fluid Type
Alcohol, Anti-Freeze Solution, Automotive Fluids
Sealant Type
Gasket Maker

Description

RTV Gasket Maker, Color Black, Container Size 2.37 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.02 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -54 Degrees F, Series SI 598, Working Time 30 min, Product Form Paste, For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids, For Material Type Metal, Resistance Properties Oil Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.