Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Tape, Silicone, Black, 3-3/8 yd L

  • Mfr # 1540599

  • Zoro # G4032777


product price: $14.99
/ea

Key Features

Material
Silicone
Tape Color
Black
Imperial Tape Length
3 1/2 yd
Width
1 in
Imperial Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540599
Zoro #
G4032777
UPC #
079340001305
Country of Origin
United States

Dimensions

Imperial Tape Length
3 1/2 yd
Width
1 in
Imperial Tape Width
1 in
Length
120 in
Metric Tape Length
3 m
Thickness
.5 mm
Metric Tape Width
25.4 mm
Tape Thickness
20 mil

Details

Item
Repair Tape
Material
Silicone
Tape Color
Black
Color
Black
Performance Temp. Range
-65 Degrees to 500 Degrees F
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
SI 5075
Liquid Pressure Range
0 to 700 psi
Application
Make Temporary Repairs on Virtually any Surface Used in Industrial, Automotive, and Marine Industries
Tape Tensile Strength
700 lb/in
Tape Sub-Type
Self-Fusing Tape
Minimum Tape Performance Temperature
-65 Degrees F
Maximum Tape Performance Temperature
500 Degrees F
Common Industry
Automotive, Electronics, General Maintenance & Repair
Tape Brand
LOCTITE
Environment
Indoor and Outdoor
Temperature Range
-65 Degrees F to 500 Degrees F
Product Form
Continuous Roll

Description

Tape Thickness 20 mil, Tape Brand LOCTITE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 3 3/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series SI 5075, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.