Loctite

Mixing Nozzle, 11 13/64 in Length, Polyethylene 10 PK Orange


product price: $31.69
/pk 10, $3.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Disposable
  • For Use With F Style Cartridges
  • Color Orange
  • Material Polyethylene
  • Length 11 13/64 in
See all product information

Product Information

Dimensions

Length 11 13/64 in
Size 25/64 in dia
Overall Length 11 1/5 in

Details

Item Mixing Nozzle
Type Disposable
For Use With F Style Cartridges
Color Orange
Material Polyethylene
Sealant Properties 10mm dia.; 11.2"L
Includes (24) Elements, Stepped Tip
Application Dispensing Adhesives
Mixing Ratio 10:1
Product Type Mixing Nozzle
Features 10 mm dia
Nozzle Type Stepped Taper
Number of Elements 24

Description

Mixing Nozzle, Color Orange, For Use With F Style Cartridges, Includes Stepped Tip, Material Polyethylene, Product Type Mixing Nozzle, Mixing Ratio 10:1, Overall Length 11 1/5 in, Number of Elements 24, Nozzle Type Stepped Taper, Compatible Grainger Part Number 45UD51, Features 10 mm dia, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.