Zoro Homepage

LB 8040 Freeze & Release Penetrant, Petroleum, 13.52 oz, Aerosol Can,

  • Mfr # 2343777

  • Zoro # G8527841


product price: $23.85
/ea

Key Features

Container Size
400 mL
Container Type
Aerosol Can
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-38 Degrees F
Max. Operating Temp.
113 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2343777
Zoro #
G8527841
UPC #
079340012622
Country of Origin
United States

Dimensions

Container Size
400 mL

Description

Penetrating Lubricant, Loctite, Penetrating Oil, Net Fill 13.52 oz, Container Size 400 mL, Aerosol Can, Mineral Oil, Min. Operating Temp. -38 Degrees F, Max. Operating Temp. 113 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 8 Percent VOC Content, Colorless, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 58 Degrees F, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.