Shop LOCTITE
See all product information
Create Account
POLYSEAMSEAL Acrylic Caulk, Almond, -5 to 170 deg F, 10 oz Cartridge
- Mfr # 1507598
- Zoro # G814656834
product price:Â
$
9.15
/ea
Key Features
Container Type
Cartridge
Adhesive Grouping
Sealant
Series
POLYSEAMSEAL
Application
Masonry Metal Wood
Sealant Base
AcrylicÂ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1507598
- Zoro #
- G814656834
- UPC #
- 79340687974
- Country of Origin
- United States
- Item
- Acrylic Caulk
- Container Type
- Cartridge
- Adhesive Grouping
- Sealant
- Series
- POLYSEAMSEAL
- Application
- Masonry Metal Wood
- Sealant Base
- AcrylicÂ
- Working Time
- 30 min
- Color
- Almond
Dimensions
- Container Size
- 10 oz
Description
Loctite POLYSEAMSEAL acrylic caulk with silicone is a high quality acrylic caulk with added silicone to give extra durability and adhesion. Its fast set formulation is paintable within 30 min and provides a flexible seal that locks out air, moisture, dirt, dust and insects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.