Cast Iron Dual Handle Pan 12 in. Black
- Mfr # L10SKL
- Zoro # G903453252
product price:
$
40.99
/ea
Key Features
Overall Length (In.)
14.6 in
Material
Cast Iron
Diameter
12 in
Width
12.6 in
Height
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L10SKL
- Zoro #
- G903453252
- UPC #
- 75536301914
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 14.6 in
- Diameter
- 12 in
- Width
- 12.6 in
- Height
- 2.3 in
Details
- Item
- Pan
- Material
- Cast Iron
- Features
- Oven Safe
- Application
- Cooking, Sauteing, Broiling, Searing, Frying, Baking, Braising, Grilling
- Shape
- Round
Description
With dual handles on this fan favorite, you can prepare your favorites and easily store, lift and maneuver around your kitchen. Experience excellent heat distribution and retention for consistent, even cooking. Use this to cook memorable meals for generations! Seasoned and ready to use.
- • Seasoned with 100% natural vegetable oil
- • Unparalleled heat retention and even heating
- • Use in the oven, on the stove, on the grill or over a campfire
- • Great for induction cooktops
- • Use to sear, saute, bake, broil, braise, fry or grill
- •
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.