910-006122 Design Collection Wireless Mouse - POW

  • Mfr # 910-006122

  • Zoro # G114907551


product price:  $27.69
/ea

Key Features

Compatible With
Linux 2.6, Windows 8, Mac OS X 10.5 Leopard, Windows 10, Windows 7, ChromeOS
Number of Buttons
3
Height
3.7 in
Includes
Design Collection Wireless Mouse Nano Unifying Receiver 1 x AA Battery (Pre-Installed) User Documentation
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910-006122
Zoro #
G114907551
UPC #
97855166692
Country of Origin
China

Dimensions

Height
3.7 in
Length
1.5 in
Width
2.2 in
Depth
1.5 in

Details

Item
Mouse
Compatible With
Linux 2.6, Windows 8, Mac OS X 10.5 Leopard, Windows 10, Windows 7, ChromeOS
Number of Buttons
3
Includes
Design Collection Wireless Mouse Nano Unifying Receiver 1 x AA Battery (Pre-Installed) User Documentation
Movement Detection
Optical
Scroller Type
Scroll Wheel
Design
Pow
Platform Supported
Chrome, Linux, Mac, Windows
Movement Resolution
1000 dpi
Pointing Device Host Interface
USB Type A
OS Compatibility
Windows 8, Windows 10, Linux 2.6, Mac OS X 10.5 Leopard, Windows 7, ChromeOS
Wireless Operating Frequency
2.40 GHz
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Wireless
Battery Included
Yes
Movement Resolution (dpi)
1000
Printed Design/Pattern/Texture
Pow
Environmentally Friendly
Yes
Interfaces
USB Type A
Operating System Compatibility
ChromeOS, Windows 10, Mac OS X 10.5 Leopard, Windows 7, Linux 2.6, Windows 8
Frequency
2.40 GHz
Package Contents
Design Collection Wireless Mouse, Nano Unifying Receiver, 1 x AA Battery (Pre-Installed), User Documentation
Product Line
Design Collection

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.