(910007022) Pointing Devices
- Mfr # 910-007022
- Zoro # G816470155
product price:Â
$
32.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Number of Buttons
3
Includes
Pebble 2 M350s Mouse Pre-installed AA Battery User Documentation Important Info Document (IID)
Scroller Type
Scroll Wheel
Platform Supported
Mac, PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-007022
- Zoro #
- G816470155
- UPC #
- 97855185532
- Country of Origin
- China
- Item
- Mouse
- Color
- White
- Number of Buttons
- 3
- Includes
- Pebble 2 M350s Mouse Pre-installed AA Battery User Documentation Important Info Document (IID)
- Scroller Type
- Scroll Wheel
- Platform Supported
- Mac, PC
- Pointing Device Wireless Technology
- Bluetooth
- Pointing Device Connectivity Technology
- Wireless
- Power Source
- Batteries
- Battery Included
- Yes
- Operating System Compatibility
- Linux, Mac OS X 11.0 Big Sur, iPadOS 14, Android 9.0, Windows 11, Windows 10, ChromeOS
- Movement Detection
- Optical
- Movement Resolution (dpi)
- 4000
- Ergonomic Fit
- Symmetrical
- Compatible Devices
- Chromebook
- Product Line
- Pebble 2
- Package Contents
- Pebble 2 M350s Mouse, Pre-installed AA Battery, User Documentation, Important Info Document (IID)
Dimensions
- Width
- 2.3 in
- Length
- 4.2 in
- Height
- 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.