Shop LOGITECH
See all product information
(920009342) Keyboards & Keypads
Mfr # 920009342
Zoro # G914837003
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
Carbon
Compatible With
OS: Windows 7
Includes
G512 Wired Gaming Keyboard- Mechanical Switches, User Documentation
Keyboard/Keypad Host Interface
USB 2.0
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
920009342
Zoro #
G914837003
UPC #
97855151711
Country of Origin
China
Dimensions
Keyboard/Keypad Width
17.52 in
Keyboard/Keypad Depth
5.20 in
Keyboard/Keypad Height
1.40 in
Width
17.52 in
Depth
5.20 in
Height
1.35 in
Cable Length
11.81 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.