Shop LOGITECH
See all product information
Create Account
DESKTOP MK120
- Mfr # 920-002565
- Zoro # G814876843
product price:Â
$
23.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
MK120 Keyboard and MouseUser documentation
Number of Keys
104
System Requirements
Windows-based PC: Windows® XP, Windows Vista® or Windows® 7, Windows® 8Two available USB ports; Linux: Linux® kernel 2.6+Two available USB ports
Keyboard/Keypad Height
18.70"
Platform Supported
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-002565
- Zoro #
- G814876843
- UPC #
- 97855065476
- Country of Origin
- China
- Item
- Keyboard & Mouse
- Includes
- MK120 Keyboard and MouseUser documentation
- Number of Keys
- 104
- System Requirements
- Windows-based PC: Windows® XP, Windows Vista® or Windows® 7, Windows® 8Two available USB ports; Linux: Linux® kernel 2.6+Two available USB ports
- Platform Supported
- PC
- Keyboard/Keypad Type
- Keyboard
- Total Number of Buttons
- 3
- Scroller Type
- Scroll Wheel
- Keyboard/Keypad Connectivity Technology
- Cable
- Pointing Device Type
- Mouse
- Pointing Device Connectivity Technology
- Cable
- Keyboard/Keypad Host Interface
- USB
- Movement Resolution (dpi)
- 1000
- Device Supported
- Computer
- Movement Detection
- Optical
- Pointing Device Host Interface
- USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.